Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed 20A, SPST-N/O Relay/AC F
Mfr # RIBHX24BF-N4
Zoro # G3225028
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Width 2.8
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Type Plastic Box
- Approvals UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312
Product Information
- Brand Functional Devices-Rib
- MFR # RIBHX24BF-N4
- Zoro # G3225028
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.5 |
Width | 2.8 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclosed,20A,SPST-N/O,Relay/AC |
Type | Plastic Box |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Operating Humidity | 5% to 95% non-condensing |
Feature | LED |
Relay Status | LED, ON - relay activated |
Contact Type | 1-SPST |
Contact Rating | 20A |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Mount | Hub Mount |
Coil Voltage | 24 VAC, 24 VDC |
Accessory | Current Switch |
Housing Rating | NEMA 4X |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Frequency | 50/60 Hz |
Range | 0.25 A |
LCD | Surface |
Description
Current Switch and Relay Combination, 20 Amp SPST-N/O, Fixed, 24 Vac/dc Coil, NEMA 4X Clear Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8'' Anti-Short Bushing, 1000PK (1)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 15A, 250V AC, Non-Indicating (BAF-15)
- QUEST TECHNOLOGY INTERNATIONAL Mini-Uhf (Male) Connector, 3Pc Crimp-On Rg-58 (CMU-3112)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C/Override (RIB2402SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2421SB)
- FUNCTIONAL DEVICES-RIB 01Bdc Enclosed Relay, Class 2 (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- Functional Devices-Rib Pre-wired Enclosed Relays