Shop All Wall Switches
Functional Devices-Rib
Closet Light Controller, Door, Gray, 120VAC
Mfr # CLC212
Zoro # G7028463
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Closet Light Controller is Designed for A Wide Variety of Applications Where The Load Status (On/Off) is Determined By The Opening or Closing of A Variety of Switches As In A Closet Door, Relay is Powered By Line Voltage and Can Switch Loads of 120V, Easily Fits Inside Junction Box, When The Magnet and Contact are Separated, Closet Light Turns On or Door is Closed Light is Off When Door is Opened Light Comes On
- NEMA Enclosure Type 1
- Standards CE Certified, RoHS Compliant, UL Listed
- Installation Type New Construction Installation
- Body Depth - Relay 1.5 in
Product Information
- Brand Functional Devices-Rib
- MFR # CLC212
- Zoro # G7028463
- Country of Origin United States
- Category Wall Switches
Dimensions
Body Depth - Relay | 1.5 in |
Lead Length | 16 in |
Body Width - Relay | 2.8 in |
Body Height - Relay | 1.7 in |
Overall Height - Relay | 1.7 in |
Body Height | 1.5 in |
Nipple Size | 0.50 in NPT |
Body Width | 1.7 in |
Overall Depth | 1.5 in |
Lead Size | 18 AWG |
Body Depth | 1.5 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form SPST-NO, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Input Voltage 120 to 277V AC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 1.5 in, Body Width 1.7 in, For Use With Lighting, Frequency 50/60 Hz, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Lead Length 16 in, Lead Size 18 AWG, Maximum Operating Temperature 140 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- MERSEN Open Fuse Block, 1 Poles, 600A Amp Range, 1000V AC/DC Volt Rating (P266C)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D60)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D15)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- ZORO SELECT Wall Switch, Ivory, 20A, 1-Pole Switch (4901GLI)
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- LUTRON Occupancy Sensor Lrg Iv (MS-OPS5MH-IV)
- JANDORF Rotary Switch3Spd Pushin (61004)
- Functional Devices-Rib Lighting Controls