Shop All Actuators and Damper Motors
Functional Devices-Rib
Actuator, 24V Prop Act 75N. 20Vdcsupply
Mfr # VA-4233-GGA-2MP
Zoro # G3221202
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Functional Devices-Rib
- MFR # VA-4233-GGA-2MP
- Zoro # G3221202
- Country of Origin Mexico
- Category Actuators and Damper Motors
Details
Item | Actuator,24V Prop Act 75N. 20Vdcsupply |
Description
Actuator,24V Prop Act 75N. 20Vdcsupply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 54H x 54W (20UA18)
- SUPCO Contactor, 30A, 24V, 2 Pole (DP30242)
- ROXUL 1 in x 48 in x 24 in Mineral Wool/Foil Backing 8#, Dark Brown (40260)
- MODINE 5H73593 Overheat Control (5H73593)
- FUNCTIONAL DEVICES-RIB Actuator, 24V S/R 0-10Vdc 150Sec W/Plenm (VA9208-GGA-2)
- FUNCTIONAL DEVICES-RIB Actuator, 24V Prop Act 75N. 1/2"Stroke (VA-4233-GGA-2)
- ZORO SELECT Snap-On Control Damper, 12" Duct Dia. (4JRN1)
- AAON ACTUATOR BELIMO LMB243T (R40750)
- JOHNSON CONTROLS Electric Actuator, 27 in.-lb., -22 to 140 (M9203-BGA-2)
- BELIMO Damper Actuator, 270"-lb, Spring Rtrn (EFCX120-S N4)
- BELIMO Afrx24-Mft Spring Return (AFRX24-MFT)
- Functional Devices-Rib Actuators and Damper Motors