Shop All Power Supplies
This Product is Discontinued
Functional Devices-Rib
500 VA PSU, Five 100 VA Class 2 Outputs, 480/277/240/120 Vac to 24 Vac (Discontinued)
Mfr # PSH500A
Zoro # G1651416
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 6
- Width 12.125
- Amps 500VA
- Length (In.) 12.125
- Voltage 120/240/277/480 to 24 Vac @ 100VA
Product Information
- Brand Functional Devices-Rib
- MFR # PSH500A
- Zoro # G1651416
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 6 |
Width | 12.125 |
Length (In.) | 12.125 |
Details
Amps | 500VA |
Voltage | 120/240/277/480 to 24 Vac @ 100VA |
Color | Gray |
Description
500 VA Power Supply, Five 100 VA Class 2 Outputs, 480/277/240/120 Vac to 24 Vac, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.