Shop All Electrical Enclosures
Functional Devices-Rib
18.00" W x 7.00" D Enclosure
Mfr # MH4404L
Zoro # G3222943
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7 in
- Width 18 in
- Mounting Type Panel Mount
- Type Modular Panel
- Life Rating 10 million cycles minimum mechanical
Product Information
- Brand Functional Devices-Rib
- MFR # MH4404L
- Zoro # G3222943
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Depth | 7 in |
Width | 18 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Mounting Type | Panel Mount |
Type | Modular Panel |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE |
Operating Temperature | -30° to 140°F (-34° to 60°C) |
Description
Metal Housing, NEMA 1, 18.0" H x 18.0" W x 7.0" D with SP4404L Sub-Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (CS8364C)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 32A 380/415V, 3-Pole 4-Wire Grounding, Terminal Screws, Red, Watertight (HBL432P3W)
- GREENGATE Neoswitch Dual Tech Gray (ONW-D-1001-MV-N-G)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5503L)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 30 in H, 8 in D (CSD30208SS)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004NK)
- Functional Devices-Rib Electrical Enclosures