Shop All Pegboard Hooks
Functionaire
Locking Pegboard Hooks, 1 1/2 in. L, PK25
Mfr # 25-FH2-2
Zoro # G2089215
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Overall Width 1/4 in
- Overall Depth 1 1/2 in
- Overall Height 2 1/4 in
- Number of Hooks 25
Product Information
- Brand Functionaire
- MFR # 25-FH2-2
- Zoro # G2089215
- UPC # 856815004081
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 1/4 in |
Overall Depth | 1 1/2 in |
Overall Height | 2 1/4 in |
Inside Dia. | 1/4" |
Length | 1 1/2" |
Hole Size | 1/4 in |
Inside Width | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Hook Depth | 1 1/2 in |
Overall Length | 2 in |
Overall LxWxH | 2 in x 1/4 in x 2 1/4 in |
Description
J-Hook, Number of Hooks 25, Overall Height 2 1/4 in, Overall Length 2 in, Overall Width 1/4 in, 1 1/2 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Hammers, Wrenches, Surface, Snap-On Locking System, Circle For Pegboard Hole Shape, Thermoplastic, Yellow, J-Hook Accessory Type, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Paramount Six Tier 6 Door Locker, 12"Wx12"Dx12"H, Gray, Assembled (652154GY)
- FIRST ALERT Fire/Water Safe .17Cf (2013F)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 18.50 in W, 3 in H (CE1956LG1)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- FUNCTIONAIRE Locking Pegboard Hooks, Blk, Plastic, PK25 (25-FH2-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, Plastic, PK8 (FH2-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in. L, Blk, PK25 (25-FH1-4)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Yellow, PK8 (FH1-2)
- FUNCTIONAIRE Locking Pegboard Hooks, 2 in. L, Black, PK8 (FH3-4)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- Functionaire Pegboard Hooks