Shop All Trailer & Towing Accessories
Fulton
Fulton 63224 Receiver Lock 1/2" for 2 to 2-1/2" Square Receivers
Mfr # 63224
Zoro # G902086093
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Bent Pin
- Pin Dia. 1/2 in
- Usable Length 2 1/2 in
Product Information
- Brand Fulton
- MFR # 63224
- Zoro # G902086093
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Pin Dia. | 1/2 in |
Usable Length | 2 1/2 in |
Details
Pin Item | Receiver Lock |
Hitch Pin Type | Bent Pin |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-LIFT JACK LIFT MATE JACK BASE (LM-100)
- SPARTAN POWER 1 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT2AWG56)
- DORMAN Stainless Steel Brake Line Kit, 919-152 (919-152)
- MOOG Steering Tie Rod End - Right Inner, DS1433T (DS1433T)
- FULTON Coupler-Cl3 5000# A-Frame, #E333050303 (E333050303)
- FULTON Carpet-Bunk 8In X 12Ft, #CR8008 (CR8008)
- FULTON Black Fender, #008550 (008550)
- FULTON Bracket, Foldaway 3X4 6000#, #HDPB34-0101 (HDPB34-0101)
- FULTON A-Frame Coupler, Class III, 5000 lb. (33305 1360)
- FULTON Bracket, Foldaway Bolt On Kit, #HDPB33 0101 (HDPB33 0101)
- BUYERS PRODUCTS Hitch Pin, 5/8 In x 4 In (66107)
- Fulton Trailer & Towing Accessories