Shop All Manual Winches
Fulton
F2 Trailer Winch 3,200 lbs. - 2-Speed w/Strap
Mfr # FW32000101
Zoro # G309895489
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fulton
- MFR # FW32000101
- Zoro # G309895489
- UPC # 783192025227
- Country of Origin Mexico
- Category Manual Winches
Description
F2 Trailer Winch FultonFTs 3,200 lbs. capacity winch will complement the look of even high end boat and trailer combinations and continues the industry-changing improvements in both performance and style of the Fulton F2 series of products. Its clean, high-tech look is sleek and powerful. Features: Completely enclosed stylish design - compliment your boat and customize your trailerFTs styling Precision fit components eliminate tightening or replacement Maintenance free - designed to eliminate the need for lubrication or maintenance Corrosion-resistant coating resists damage from moisture and salt Corrosion-resistant one-piece aluminum frame and one-piece aluminum handle Operates smoothly with reliable solid drive gear and powerful dual gear drum Center drive enclosed ratchet system User-friendly pull-turn knob to engage ratchet plunger pin Adjustable-length soft grip handle, switches from left- to right-hand drive configuration 3200 lbs. capacity Includes 21FT strap with hook Standard mounting bolt pattern, mounting hardware included footprint 8inHx6.5inWx9.5inD Features E.I.S. - Easy Install System CE Compliant LIMITED Specs: Capacity: 3,200 lbs. Speed: 2 Weight Carrying: 3200 lbs Strap Included: Yes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 9/32-5/16 G80 CL SL HK W/L UPC, 8418280 (8418280)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN2801TX6)
- TROEMNER Bench Bracket, Cast Aluminum (972038 NO MESSAGE)
- ADB Heavy Duty Hoist Ring, M 1050 Kg M12175, 34516 (34516)
- FULTON 1800 lbs. Single Speed Winch - Strap Not Included (142300)
- FULTON F2 Trailer Winch 2,000 lbs. w/Strap (FW20000101)
- FULTON 1,100 lbs. Single Speed Winch w/20FT Strap Included (142102)
- FULTON 1500lb Single Speed Winch w/20FT Strap Included (142203)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- FULTON 2600lb 2-Speed Winch - Strap Not Included (142410)
- ANCRA INTERNATIONAL Ancra® 43565-127 Bottom Mount Deep Storage Slider Web Winch (43565-127)
- Fulton Manual Winches