Shop All Manual Winches
Fulton
F2 Trailer Winch 2,000 lbs. w/Strap
Mfr # FW20000101
Zoro # G109895573
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fulton
- MFR # FW20000101
- Zoro # G109895573
- UPC # 783192023483
- Country of Origin Mexico
- Category Manual Winches
Description
F2 Trailer Winch. FultonFTs trailer winch continues the industry-changing improvements in both performance and style of the Fulton F2 Series of ProductsStylish Design. The introduction of the F2 Winch addresses the need for attractive design in every element of a marine trailer. This winch will complement the look of even high end boat and trailer combinations. ItFTs clean, high-tech look is sleek and powerfulMaintenance Free. Designed to eliminate the need for lubrication or maintenance, the F2 WinchFTs components are precision fit to eliminate the need for tightening or replacement. Corrosion-resistant coatings cover internal and external components so they will hold up in salt water and other harsh environmentsRigorously Tested. Misuse and abuse are common to all products used in the great outdoors. Our design team tested every aspect of the F2 WinchFTs Performance and exposed it to the harshest working environments we could think of. The superior materials and coatings held up every time. Erogonomic Design. Featuring a insoft touch,in adjustable-length handle and ergonomic function, weFTve worked hard to ensure that every moving part will operate smoothly and with the least amount of effortStrong. Durable Construction. The F2 Winch has been tested far beyond its rated capacity for superior performanceAdjustability. Handle adjusts from 6in - 9,in balances torque, speed, and clearance. Switches from left to right handed drive configuration with ease.Specs: Capacity lbs.: 2,000. Gear Ratio: 5.1:1. Strap: 20FT x 2in. Strap Included: Yes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH MASON LINE TWST WHITE 800ft (5371807)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8010-SU)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 6' - 2-ply (EN2-902-06-T5)
- MAG-MATE FXP Permanent Lift Magnet 1450 (FXP1450)
- FULTON 2600lb 2-Speed Winch - Strap Not Included (142410)
- FULTON 1800lb Single Speed Winch w/20FT Strap Included - Black Cover (142314)
- FULTON 1,100 lbs. Single Speed Winch w/20FT Strap Included (142102)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- FULTON F2 Trailer Winch 3,200 lbs. - 2-Speed w/Strap (FW32000101)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- Fulton Winches & Pullers