Shop All Manual Winches
Fulton
2600lb 2-Speed Winch w/20FT Strap
Mfr # 142415
Zoro # G309945962
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fulton
- MFR # 142415
- Zoro # G309945962
- UPC # 16118142709
- Country of Origin China
- Category Manual Winches
Description
2600lb 2-Speed Winch with 20FT Strap. Winch, 2600 lbs., 2-Speed with 20FT StrapFeatures Make light work of heavy load with Fulton brand two-speed winches. One fast speed for quick pull-in, a seconds low speed for increased mechanical advantage.. Our shift lock design allows changing gears without moving the crank handle from shaft to shaft. Just lift the shift lock and slide the shaft into the desired gear position. Shift lock holds the shaft in gear.. Neutral, free-wheel position allows quick line pay out without spinning the handle. Specs: Capacity lbs.: 2,600. Handle Length: 10in. Gear Ratio: 5.1:1 & 12.2:1. Strap: 20FT x 2in. Hub Size: 1in. Hand Brake: optional. Strap Included: Yes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 4400 LBS (AC-LOW44-2748)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 4" x 20' - 4-ply (EE4-904-20-T4)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 150 lb. (P2S-R030D-12-001)
- FULTON 1800lb Single Speed Winch w/20FT Strap Included - Black Cover (142314)
- FULTON 1,100 lbs. Single Speed Winch w/20FT Strap Included (142102)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- FULTON 1800 lbs. Single Speed Winch - Strap Not Included (142300)
- FULTON F2 Trailer Winch 2,000 lbs. w/Strap (FW20000101)
- THERN Hand Winch, Spur Gear, w/Brake, 1000 lb. (M4022PB)
- Fulton Winches & Pullers