Shop All Manual Winches
Fulton
1500lb Single Speed Winch w/20FT Strap Included - Black Cover
Mfr # 142311
Zoro # G309945955
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fulton
- MFR # 142311
- Zoro # G309945955
- UPC # 16118142631
- Country of Origin China
- Category Manual Winches
Description
1500lb Single Speed Winch w/20FT Strap Included - Black Cover. Single Speed Trailer Winches We manufacture a full line of Fulton brand single speed winches designed to meet your toughest pulling demands. Our winches feature efficient gear ratios, full-length drum bearings, oil-impregnated shaft bushings, and or inComfort Gripin handle of ease of cranking. All gears are high-carbon steel for superb strength and long-term durability. Stamped carbon steel frames provide rigidity for gear alignment and longer cycle life. Zinc finishes provide excellent corrosion resistance in all environments. Specs. Capacity: 1,500 lbs. Gear Ratio: 4.1:1 Handle Length: 8in Ratchet Type: Two-Way Drum Storage Rope: N/A Drum Storage Strap: 20FT x 2in Strap Included: Yes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 50' Yellow Ratchet Strap w/ Black Flat Hooks (5050FH-Y)
- HILLMAN Hillman Fasteners 370342 10-12 x 1 in. Conical Plastic Flanged Anchor; 100 Pack (736033)
- KINEDYNE Ratchet Strap, Blue, 1-3/4 in. Strap W (37D1560-006GRA)
- LIFT-ALL Web Sling, Endless, 4 ft L, 1 in W, Nylon, Yellow (EN1801NX4)
- FULTON 1,100 lbs. Single Speed Winch w/20FT Strap Included (142102)
- FULTON F2 Trailer Winch 3,200 lbs. - 2-Speed w/Strap (FW32000101)
- FULTON 1500lb Single Speed Winch w/20FT Strap Included (142203)
- FULTON 1800 lbs. Single Speed Winch - Strap Not Included (142300)
- FULTON 2600lb 2-Speed Winch - Strap Not Included (142410)
- FULTON 1800lb Single Speed Winch w/20FT Strap Included - Black Cover (142314)
- VALLEY INDUSTRIES Valley Industries Side Wind Trailer Winch (TW-1600-C10)
- Fulton Manual Winches