Shop All Manual Winches
Fulton
1,100 lbs. Single Speed Winch w/20FT Strap Included
Mfr # 142102
Zoro # G509945960
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fulton
- MFR # 142102
- Zoro # G509945960
- UPC # 16118135756
- Country of Origin China
- Category Manual Winches
Description
1,100 lbs. Single Speed Winch with 20FT Strap. Single Speed Trailer Winches We manufacture a full line of Fulton brand single speed winches designed to meet your toughest pulling demands. Our winches feature efficient gear ratios, full-length drum bearings, oil-impregnated shaft bushings, and or inComfort Gripin handle of ease of cranking. All gears are high-carbon steel for superb strength and long-term durability. Stamped carbon steel frames provide rigidity for gear alignment and longer cycle life. Zinc finishes provide excellent corrosion resistance in all environments. All models are designed for use with rope or strap. For end user convenience, most models are available with factory installed straps and hooks.Specs: Capacity lbs.: 1,100. Handle Length: 7in. Gear Ratio: 4.1:1. Rope: 30FT x 5/16in Not Included. Strap: 20FT x 2in. Strap Included: Yes.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCG3)
- GUARDIAN EQUIPMENT Guardrail Post Stair Mount, 6 In. W (61141)
- RWM Thermal Plastic Rubber Wheel, 8x2" (RPR-0820-08)
- LITTLE GIANT Nursery Platform Truck, 1000 lb., 24 x 48" (T820-P-10SR-G-LU)
- FULTON 1800 lbs. Single Speed Winch - Strap Not Included (142300)
- FULTON 2000lb 2-Speed Winch - Strap Not Included (142400)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- FULTON 1500lb Single Speed Winch w/20FT Strap Included (142203)
- FULTON F2 Trailer Winch 2,000 lbs. w/Strap (FW20000101)
- FULTON F2 Trailer Winch 3,200 lbs. - 2-Speed w/Strap (FW32000101)
- DUTTON-LAINSON Hand Winch w/Strap, Spur, No Brake, 1100lb. (3FKE5)
- Fulton Manual Winches