Shop All Drawer Slides
Fulterer
30 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK
Mfr # FL.FR5400.L.30
Zoro # G908662925
original price:
$152.99
9% off
new price: $137.99
/pk 2, $69.00/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fulterer
- MFR # FL.FR5400.L.30
- Zoro # G908662925
- UPC # 841572132634
- Country of Origin United States
- Category Drawer Slides
Description
Fulterer manufactures drawer slides for many different applications in the cabinet, residential furniture, store fixture, institutional casework, food service equipment, office furniture and automotive industries. Each area of application has its own set of standards for performance testing. Our in-house testing as well as independent testing laboratories guarantees that where required, our products conform to such standards as ANSI/BIFMA X5.5-2008, ANSI/KCMA A161.1-2006 A, ANSI-BHMA A 156.9-2010, NSF/ANSI 2 Food Equipment, SEFA-8-2007 and WI Woodworking Institute. Fulterers Industrial duty drawer slides are used in the following applications: RVs, Fire Trucks, Ambulances, Rescue Vehicles, Cabinets, Storage Drawers, Toolboxs, File Cabinets, Utility Trucks and Trailers. Works as a lock-in only, or lock-in and lock-out drawer slide depending on the orientation of the slides. To operate the locking mechanism in the other mode, alternate the left and right sides Note: Lock Lever protrudes an additional 1-3/8in. 35mm longer than the length of the slide 3/4 in. side clearance per side True inch length full extension ROHS compliant with the latest EU regulations Precision hardened stainless steel ball bearings paired with Zinc plated cold rolled steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2030BWFGE060080)
- TRINE Trine 2000 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (2001-24DC)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK25 (1CUX7)
- MIDWEST FASTENER 3/4" x 10-1/4" x .098" WG Steel Extension Springs 6PK (18574)
- FULTERER 34 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.34)
- FULTERER Fulterer FR5001.ECD Soft Close Full Extension Slide Zinc 14 in. 1 Set does one drawer (FR 5001.ECD 14 ZC)
- FULTERER 5400 24in Heavy Duty Full Extension (5508)
- FULTERER Fr5210 Full Extension Slide Zinc 18 in. (400173)
- FULTERER Fulterer FR5090 .75 Extension Center Mount Zinc 531 mm 1 Set does one drawer (FR 5090 531 ZC)
- FULTERER 5400 12in Heavy Duty Full Extension (5502)
- BLUM Blum 12" TANDEM Drawer Slides with BLUMOTION, Locking Devices, Mounting Brackets, and Screws, (One Pair) (563H3050B)
- Fulterer Drawer Slides