Shop All Drawer Slides
Fulterer
24 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK
Mfr # FL.FR5400.L.24
Zoro # G208662922
product price: $101.99
/pk 2, $51.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fulterer
- MFR # FL.FR5400.L.24
- Zoro # G208662922
- UPC # 841572132603
- Country of Origin United States
- Category Drawer Slides
Description
Fulterer manufactures drawer slides for many different applications in the cabinet, residential furniture, store fixture, institutional casework, food service equipment, office furniture and automotive industries. Each area of application has its own set of standards for performance testing. Our in-house testing as well as independent testing laboratories guarantees that where required, our products conform to such standards as ANSI/BIFMA X5.5-2008, ANSI/KCMA A161.1-2006 A, ANSI-BHMA A 156.9-2010, NSF/ANSI 2 Food Equipment, SEFA-8-2007 and WI Woodworking Institute. Fulterers Industrial duty drawer slides are used in the following applications: RVs, Fire Trucks, Ambulances, Rescue Vehicles, Cabinets, Storage Drawers, Toolboxs, File Cabinets, Utility Trucks and Trailers. Works as a lock-in only, or lock-in and lock-out drawer slide depending on the orientation of the slides. To operate the locking mechanism in the other mode, alternate the left and right sides Note: Lock Lever protrudes an additional 1-3/8in. 35mm longer than the length of the slide 3/4 in. side clearance per side True inch length full extension ROHS compliant with the latest EU regulations Precision hardened stainless steel ball bearings paired with Zinc plated cold rolled steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Valet Hook, 7" Projection Bright Chrome (VH65U26)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601 x 690)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- USA INDUSTRIALS Buna-N O-Ring, Dash 160, PK25 (ZUSAH70160)
- FULTERER Fulterer FR5000 Full Extension Slide Zinc 24 in. 1 Set does one drawer (FR 5000 24 ZC)
- FULTERER Fulterer FR5210.ECD 20 ZC 200 lbs ECD Full Extension Slide with Overtravel & Soft Close; 20 in. - Zinc (FR5210.ECD 20 ZC)
- FULTERER 30 in. Heavy-Duty Full Extension Side Mount Metal Drawer Slide with Locking Mechanism, 2PK (FL.FR5400.L.30)
- FULTERER Fulterer FR5060 .75 Extension Keyboard Slide Zinc 16 in. 1 Set does one drawer (FR 5060 16 ZC)
- FULTERER Fulterer FR5210 Full Extension Slide Zinc 16 in. 1 Set does one drawer (FR 5210 16 ZC)
- FULTERER Fulterer FR5001.ECD Soft Close Full Extension Slide Zinc 20 in. 1 Set does one drawer (FR 5001.ECD 20 ZC)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for USE-Series Undermount Drawer Slides with 8 mm Dowels (USE-ADJ5)
- Fulterer Drawer Slides