Shop All Drill Mills
Fullerton Tool
4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 3/32
Mfr # 12702
Zoro # G405849546
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 12702
- Zoro # G405849546
- Country of Origin United States
- Category Drill Mills
Description
The 1200 Drill Mill has 4-flutes and was designed to excel in chamfering, side milling, and drilling operations in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. The 1200 Drill Mill is stocked with FC-20 coating.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLATAPE Measuring Wheel, 15-1/2'', Feet (32-400)
- DRILL AMERICA m36x2 HSS Metric Hand Tap (DWTSMT36X2)
- HANSON Straight Flute ST-7 Screw Extractor 9/16" TR-98 Carded (53607)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 13/16" (80619)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 1/4 (12705)
- HHIP 3/16 X 3/16 X 2" 2 Flute Carbide End Mill USA (8003-0018)
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.2500" (1/4) (15316)
- MELIN TOOL CO Carbide Drill Mill 60Deg 5/16"X13/16, Number of Flutes: 4 (CCMG-1010-DP60)
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 5mm x 20mm, Shank Dia.: 5 mm (AMG-M5M5-DP)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- HHIP 3/32 X 3/8" HSS Corner Rounding End Mill (5800-4030)
- Fullerton Tool Drill Mills