Shop All Ball End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TICN, RH Spiral, Ball, Standard, 13/64
Mfr # 30350
Zoro # G605859871
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 30350
- Zoro # G605859871
- Country of Origin United States
- Category Ball End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L (20WZ94)
- IRWIN Socket Adapter, 3/8 In Sq To 1/4 In Sq (1877499)
- LINK 1/4" HSS Se .280 X .375 Drill .406 Cbore 7/16 Shank 1-3/4 Oal (50-L2-184)
- BOSCH 3", 24TPI, HSS Shank Jigsaw Blade, PK2 (T218A)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Ball End (402-0312-BN)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-5)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/4x1/2", Overall Length: 3-3/8" (B-1208-B)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia, Length of Cut: 0.075" (BEF-050-550-3)
- MELIN TOOL CO Carbide Micro End Mill Ball 1/16X1/2, Length of Cut: 0.500" (EMGN-.062-B)
- ZORO SELECT End Mill, 9.00mm2 Flutes, TiCN (221-001490C)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1/4" x 1-1/4, Number of Flutes: 4 (CC-1208-LB)
- Fullerton Tool Ball End Mills