Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Standard, 3/4
Mfr # 33811
Zoro # G105858718
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 33811
- Zoro # G105858718
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Adjustable Wrench, Black, 24" (13624A)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- OSG Spiral Point Tap Plug, 3 Flutes (1651502108)
- MITUTOYO Electronic Digital Depth Gage, 0 to 6 In (571-211-30)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- HOLEX Solid Carbide Square End Mill, 3 mm, TiAlN Coated (202760 3)
- GWS TOOL GROUP 314458 End Mill (314458)
- CGS TOOL The Beast Roughing End Mill 3Fl 1/2"Dia 1"Loc 3"Oal W/.030" Radius W/Altin (CR1318-ALTiN)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- WIDIA End Mill, 0.5000 in. Milling Dia., 4K03 (4K4313075C)
- MICRO 100 Carb End Mill, 3/64 In, 3FL, CC, Uncoated (GEM-046-3)
- Fullerton Tool End Mills