Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Standard, 1
Mfr # 31725
Zoro # G405860060
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 31725
- Zoro # G405860060
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- WILLIAMS SUPERTORQUE Screwdriver Set, 6 Pieces, Alloy Steel (JHWSPRS-6P)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 1153 N Max, M10, cylindrical, external thread both ends (K0566.05005055)
- KNIPEX Knipex Tools Lp KX13718SBA 8 in. Forged Wire Strippers (KX13718SBA)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03X)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- KODIAK CUTTING TOOLS 0.008 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522715)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/16, 1/2 Cut L (30579TN)
- Fullerton Tool End Mills