Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Extra-Long, 3/4
Mfr # 31623
Zoro # G805860462
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 31623
- Zoro # G805860462
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-15/16 in 6 pt SAE Socket, 6 Points (J10031)
- GREENLEE Die, Gator Crimping Tool 6 Awg (KA4-6)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- DRILL AMERICA .5270 HSS Straight Shank Chucking Reamer (DWRR.5270)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- OSG Carbide End Mill, 13/32 in. dia., 1 in Cut (20223800)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03X)
- DRILL AMERICA 5/32" Carbide Uncoated (Bright) Double End Stub End Mill (MMO5/32-2FDE-ST)
- MICRO 100 Carb End Mill, 1 In, 4FL, CC, Uncoated (GEM-001-4)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3" (12167)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2)
- Fullerton Tool Carbide End Mills