Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, TIALN, RH Spiral, Corner Radius, Extra-Long, 3/16
Mfr # 31865
Zoro # G805860219
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 31865
- Zoro # G805860219
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Helix Mixer, 1 gal. (47431)
- X1 TOOLS 1/2 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2150x1)
- EUROBOOR HSS Annular Cutter with Universal Shank, 7/16" x 1" (HCSU.7/16)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0365 (111303650)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- GARANT Solid Carbide Square End Mill, 4 mm Dia, DLC Coated (202272 4)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEM-062-2)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 4 FLT (VHM-125-4X)
- MICRO 100 Carbide End Mill, 5/8, Cut 1-1/4, 4 FLT (SHR-625-4X)
- Fullerton Tool End Mills