Shop All Carbide End Mills
Fullerton Tool
4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Corner Radius, Stub, 5/8
Mfr # 31941
Zoro # G905858703
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 31941
- Zoro # G905858703
- Country of Origin United States
- Category Carbide End Mills
Description
The 3200 General Purpose end mill has 4-flutes and was designed for use in titanium, super alloys, hardened steels, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3200 General Purpose end mill is stocked uncoated and with FC-20, TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank Tin Coat (55-TN-197)
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- IRWIN PLUG CUTTER 5/8"" (43910)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 18"L, SDS Plus (HC2016)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, FC20, RH Spiral, Corner Radius, Standard, 3/8 (33519)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 3 FLT (SBM-625-3X)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- YG-1 TOOL CO V7 Mill Inox 4 Flute Regular Length Flat Carbide End Mill (EMB37048)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 3 FLT (SEM-140-03)
- COBRA CARBIDE Endmill, Standard Uncoated, 1/4 (22424)
- Fullerton Tool Carbide End Mills