Shop All Jobber Length Drill Bits
Fullerton Tool
3-Flute - 130° Point - 1565 AlumaDrill Drills, RH Spiral, Hi-Performance, Standard,
Mfr # 19000
Zoro # G005852861
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 19000
- Zoro # G005852861
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
The 1565 AlumaDrill is a 3-flute, high performance drill designed for high-speed drilling in titanium, graphite, brass & copper, high si aluminum, low si aluminum, composites, plastics, and wood. It features enhanced chip evacuation in high speed drilling applications and its unique radial grinds allow self-centering and increases aggressiveness in softer materials. The 1565 AlumaDrill is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Hd S/T Wrench, w/Long Handle, Wrench Style: Ratchet (120201-2001)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- FULLERTON TOOL 2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard, (15053)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 3/4 (49748)
- EAZYPOWER 6.50mm HSS 135 Deg. Jobber Length Drill Bit, Number of Pieces: 1 (82289)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/16 (C23133)
- CENTURY DRILL & TOOL 118 Deg. Jobber Length Drill Bit (47336)
- Fullerton Tool Drill Bits