Shop All Router Bits
Fullerton Tool
2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/8
Mfr # 26126
Zoro # G305858129
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 26126
- Zoro # G305858129
- Country of Origin United States
- Category Router Bits
Description
The 2600 MATRX Burr Router produces clean shearing of material’s fibers and allows for aggressive removal rates with minimal delamination. The 2600 MATRX Burr Router is available with no end cut, burr style end cut, end mill end cut, and 135° drill point and is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Magnetic Sweeper Pickup Tool, 30" W (MPSWEEP)
- GREY PNEUMATIC SKT 1/2" DRIVE X 15/16" MAGNETIC STANDAR (GP2030RG)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1 in. Drive to 3/4 in. Drive Reducer (49-66-6731)
- WESTWARD Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT2)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 1/4 (26251)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- FREUD Finger Joint Bit, 1-3/8" dia. (99-037)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- FREUD ROUTER COVE&BEAD 1-1/2"" (38-352)
- FREUD Tapered Ball Tip, 5.4degx1/16 (72-401)
- CMT ORANGE TOOLS 3-PIECE TONGUE & GROOVE CABINETMAKING SET (800.526.11)
- Fullerton Tool Router Bits