Shop All Ball End Mills
Fullerton Tool
2-Flute - 30° Helix - 3215 GP End Mills, TIN, RH Spiral, Ball, Standard, 3/16
Mfr # 30538
Zoro # G305858280
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 30538
- Zoro # G305858280
- Country of Origin United States
- Category Ball End Mills
Description
The 3215 General Purpose end mill has 2-flutes and was designed for use in titanium, super alloys, stainless steels, steels, cast iron, brass & copper, and low si aluminum. It is offered in a variety of configurations and is available with single-end and double-end designs. The 3215 General Purpose end mill is stocked uncoated and with TiAlN, TiCN, and TiN coatings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN817-10-12-M16X1.5-BK Indexing Plunger (817-10-12-M16X1.5-BK)
- UPPERHAND UPPERHAND FISH TAPE 125' (FTS-125R)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- CENTURY DRILL & TOOL Impact Pro Black Oxide Drill Bit, 7/32 in (24614)
- MELIN TOOL CO Ball End Mill, Carb, 2 Flute, 3/8" dia., 4"L (HMG-1212-B)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- CLEVELAND 4-Flute Cabide Ball Single End GP End Mill Cleveland CEM-SE-4B Bright 1/32x1/8x0.0938x1-1/2 (C63510)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 3.0mm (BMSM-020-2X)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Ball End (402-1875-BN)
- OSG Carbide End Mill, 18mm dia., 35.00mm Cut (403-7087-BN11)
- Fullerton Tool Ball End Mills