Shop All Jobber Length Drill Bits
Fullerton Tool
2-Flute - 118° Point - 1510 4-Facet Point Drills, RH Spiral, Four Facet, Standard,
Mfr # 15053
Zoro # G605850205
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fullerton Tool
- MFR # 15053
- Zoro # G605850205
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
The 1510 4-Facet Point is a 2-flute, general purpose drill designed for use in titanium, hardened steels, stainless steels, steels, cast iron, graphite, brass & copper, high si aluminum, low si aluminum, composites, and wood. This drill is the preferred design for screw machine and Swiss lathe applications. The 1510 4-Facet Point is stocked uncoated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 0.63 In, 3/8-16, 0.28 (GP6C--SR-----21)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 150mm 1/4 Sq. Drive (2763-150)
- DYNAMIC Tools Pin Punch, 3/32" X 1/4" X 4-1/4" Long (D058002)
- FULLERTON TOOL 4-Flute - 90° Point - 1200 Drill Mill, FC20, RH Spiral, Four Facet, Standard, 3/8 (12707)
- FULLERTON TOOL 3-Flute - 90° Point - 1566 Poly Drills, TIALN, RH Spiral, Notched, Standard, (15662)
- OSG 31/64 in Size, Solid Carbide, WD1 Finish (HP243-4843)
- CENTURY DRILL & TOOL #9 Jobber Length Drill Bit (11409)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-W (44193)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 29/64 (C18025)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/8 (C18421)
- WESTWARD #1 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL71)
- Fullerton Tool Drill Bits