Shop All Electronic LED Drivers
Fulham
Universal Voltage Input, CV, 0-10V, 75W, 24V
Mfr # T1M1UNV024V-75L
Zoro # G1236641
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Fixtures 1
- Product Type Universal Voltage Input,CV,0-10V,75W,24V
Product Information
- Brand Fulham
- MFR # T1M1UNV024V-75L
- Zoro # G1236641
- UPC # 813068014953
- Country of Origin China
- Category Electronic LED Drivers
Details
Item | Universal Voltage Input,CV,0-10V,75W,24V |
Number of Fixtures | 1 |
Product Type | Universal Voltage Input,CV,0-10V,75W,24V |
Description
Universal Voltage Input,CV,0-10V,75W,24V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Beckman / Altex Du-730 Tungsten/halogen replacement light bulb lamp (DU-730 TUNGSTEN/HALOGEN BECKMAN / ALTEX)
- SIGNIFY LED, 25 W, T5, Miniature Bi-Pin (G5) (929003122404)
- DORCY Ultra HD Series 200L USB Rechargeable Flashlight (41-4379)
- DAY-BRITE CFI LED Recssd Troffer, 3000lm, 30W, 23-3/4in.L (2EVG30L840-2-D-UNV-DIM)
- FULHAM CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- THOROLED CC, 0-10V, 40W, Univ, 700mA, 18-58VDC (T1M1UNV0700-40C)
- THOROLED LED Driver, CV, Univ, 24VDC, 150W, IP67 (T1UNV024V-150L)
- FULHAM CC, 0-10V, 30W, Univ, 700mA, 21-42VDC (T1M1UNV0700-30L)
- FULHAM Universal Voltage Input, CV, 0-10V, 20W, 12V (T1M1UNV012V-20L)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-40-UV-SC1400-56-VDIM-W1-CP)
- Fulham Electronic LED Drivers