Shop All Electronic LED Drivers
Fulham
Universal Voltage Input, CV, 0-10V, 20W, 12V
Mfr # T1M1UNV012V-20L
Zoro # G1236617
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Fixtures 1
- Product Type Universal Voltage Input,CV,0-10V,20W,12V
Product Information
- Brand Fulham
- MFR # T1M1UNV012V-20L
- Zoro # G1236617
- UPC # 847098015352
- Country of Origin China
- Category Electronic LED Drivers
Details
Item | Universal Voltage Input,CV,0-10V,20W,12V |
Number of Fixtures | 1 |
Product Type | Universal Voltage Input,CV,0-10V,20W,12V |
Description
Universal Voltage Input,CV,0-10V,20W,12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 5000K (13T8-6U/MAS/24-850/IF21/P/DIM 10/1)
- BAYCO NightStick® Professional 66 LED Dual Function Rechargeable Work Light SLR-2166, Yellow (SLR-2166)
- ILC Replacement for Flowtron Bk-15d replacement light bulb lamp (BK-15D FLOWTRON)
- ILC Replacement for PQL 25a19/clear replacement light bulb lamp, 4PK (25A19/CLEAR PQL)
- FULHAM CC, 0-10V, 15W, Univ, 350mA, 21-42VDC (T1M1UNV0350-15L)
- THOROLED LED Driver, CV, Univ, 24VDC, 150W, IP67 (T1UNV024V-150L)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- THOROLED CC, 0-10V, 40W, Univ, 700mA, 18-58VDC (T1M1UNV0700-40C)
- FULHAM Universal Voltage Input, CV, 0-10V, 75W, 24V (T1M1UNV024V-75L)
- FULHAM CC, 0-10V, 30W, Univ, 700mA, 21-42VDC (T1M1UNV0700-30L)
- IOTA LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W (ILB CP10 HE A M5)
- Fulham Electronic LED Drivers