Shop All Water Filter Cartridges
Fulflo
Melt Blown Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK
Mfr # MBN75M10
Zoro # G0090916
product price: $31.89
/pk 6, $5.32/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluids, Organic Solvents, Photographic Chemicals, Plating Solutions, Potable Water, R.O. Pre-Filtration
- Flow Rate 5 gpm
- Height 10 in
- Inside Dia. 1 in
- Max. Pressure 30 psid
Product Information
- Brand Fulflo
- MFR # MBN75M10
- Zoro # G0090916
- Country of Origin Multiple
- Category Water Filter Cartridges
Dimensions
Height | 10 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 10 in |
Overall Length | 10 in |
Inside Diameter | 1 1/8 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 75 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 10 in, Service Life Not Rated, Filter Media Polypropylene, Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluids, Organic Solvents, Photographic Chemicals, Plating Solutions, Potable Water, R.O. Pre-Filtration, Cartridge Media Polypropylene, Filter Design Melt Blown, Maximum Pressure 30 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Atmospheric Vacuum Breaker, 1/4 In., FNPT (1/4 LFN388-C)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- MIDLAND METAL 1 14 INSERT X INSERT LEADFREE (973963LF)
- VIEGA Viega ProPress XL reducer, 4" x 2-1/2" (20725)
- FULFLO String Wound Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (E10R10)
- FULFLO String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (E11R10)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN1M10)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 5 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN5M20)
- FULFLO Melt Blown Filter Cartridge, 20 gpm, 1 Micron, 2-7/16" O.D., 40 in H, 6 PK (MBN1M40)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN50M20)
- PARKER String Wound Filter Cartridge, 5 gpm, 2-7/16" O.D., 10 in H, 6 PK (K5B10G)
- Fulflo Water Filter Cartridges