Shop All Water Filter Cartridges
Fulflo
Melt Blown Filter Cartridge, 20 gpm, 50 Micron, 2-7/16" O.D., 40 in H, 6 PK
Mfr # MBN50M40
Zoro # G0090925
product price: $96.85
/pk 6, $16.14/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
- Flow Rate 20 gpm
- Height 40 in
- Inside Dia. 1 in
- Max. Pressure 30 psid
Product Information
- Brand Fulflo
- MFR # MBN50M40
- Zoro # G0090925
- Country of Origin Multiple
- Category Water Filter Cartridges
Dimensions
Height | 40 in |
Inside Dia. | 1 in |
Outside Dia. | 2-7/16" |
Filter Diameter | 2 7/16 in |
Overall Height | 40 in |
Inside Diameter | 1 1/8 in |
Overall Length | 40 in |
Outside Diameter | 2 1/2 in |
Description
Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 20 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 40 in, Service Life Not Rated, Filter Media Polypropylene, Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration, Cartridge Media Polypropylene, Filter Design Melt Blown, Maximum Pressure 30 psi
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 125 psi (88C2A1M1K1-125)
- NIBCO 1/8" NOM C x 1/8" FNPT Copper Adapter (603 1/8)
- JONES STEPHENS Replacement Blades for Inside Pipe Cutter, 3PK (P70029)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- FULFLO String Wound Filter Cartridge, 10 gpm, 10 Micron, 2-7/16" O.D., 20 in H, 6 PK (E19R20)
- FULFLO Melt Blown Filter Cartridge, 15 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK (MBN1M30)
- FULFLO Melt Blown Filter Cartridge, 10 gpm, 1 Micron, 2-7/16" O.D., 20 in H, 6 PK (MBN1M20)
- FULFLO String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (E8R10)
- FULFLO Melt Blown Filter Cartridge, 5 gpm, 75 Micron, 2-7/16" O.D., 10 in H, 6 PK (MBN75M10)
- FULFLO String Wound Filter Cartridge, 5 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (E19R10)
- 3M FILTRATION Quick Connect Filter, 1.5 gpm, 1 Micron, 3-3/16" O.D., 12 7/8 in H (5581708)
- Fulflo Water Filter Cartridges