Shop All Scanners
Fujitsu
Scansnap S1300I Portable Color Duplex Document Scanner
Mfr # PA03643-B005
Zoro # G2565347
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.2"
- Height 3"
- Depth 3.9"
- Product Type Sheetfed Scanner
Product Information
Dimensions
Width | 11.2" |
Height | 3" |
Depth | 3.9" |
Details
Product Type | Sheetfed Scanner |
Description
The FUJITSU Scansnap S1300I Portable Color Duplex Document Scanner is a sheetfed scanner with a width of 11.2", a height of 3", and a depth of 3.9".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMY John Deere Vehicle Set (35265)
- UNIVERSEAL Pull-Tight Seals, Blue, Plastic, PK100 (UPULL-HD 18 BLUE100)
- MODERN MASTERS Paint Mtlc Pewter 6Oz (ME20906)
- PYRAMID TECHNOLOGIES Time Card Rack, 40 Pockets, Plastic, Light Gray (500-4)
- BROTHER Professional Desktop Scanner, 600 dpi Optical Resolution, 80-Sheet Auto Document Feeder (ADS-4700W)
- CANON Document Scanner - Desktop - Black & White/Error Diffusion/ Advanced (2646C002)
- KODAK SCANZA Digital Film & Slide Scanner - Converts 35mm, 126, 110, Super 8 & 8mm Film & Slides (RODFS35)
- EPSON Perfection V850 Pro Scanner, Scans Up to 8.5" x 11.7", 6400 dpi Optical Resolution (B11B224201)
- BROTHER Dual CIS Scanner, 1200x1200 dpi/600x (ADS1700W)
- EPSON DS-870 Color Workgroup Document Scanner, 600 dpi Opt Resolution, 100-Sheet Duplex Auto Doc Feeder (B11B250201)
- EPSON DS-410 Document Scanner, 600 dpi Optical Resolution, 50-Sheet Doc Feed (B11B249201)
- Fujitsu Printers & Scanners