Shop All Scanners
Fujitsu
Fi-7240 Fltbed/Adf Doc Scan 40Ppm
Mfr # PA03670-B605
Zoro # G2564732
product price: $1,535.99
/ea
Free Shipping & Returns
$1,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.8"
- Height 9.2"
- Depth 22.7"
- Product Type Flatbed Scanner
Product Information
Dimensions
Width | 11.8" |
Height | 9.2" |
Depth | 22.7" |
Details
Product Type | Flatbed Scanner |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Parson PL10W0201 Rural Mailbox, 875 cu-in Capacity, Plastic (PL10W0201)
- BOSTITCH Ergonomic Desktop Stapler, BlacK, PK2 (02257-2PK)
- BAND-IT Strapping Buckle, 3/4 In., Banding, PK50 (GRC356)
- 3M Scotch Magic Tape, Clear (810K20)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- CANON CanoScan LiDE400 Photo Scanner, Scans Up to 8.5" x 11.7", 4800 dpi Optical Resolution (2996C002)
- BOSCH Wall Scanner, 7 7/8 in D Scan (D-tect200C)
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- FUJITSU SCANNERS FUJITSU FI-8150 ADF DOC SCANNER 50PPM (PA03810-B105)
- AMBIR Nscan 700Gt Compact Hybrid Duplex Adf Scanner W/ Ambirscan: (DS700GT-AS)
- CANON imageFORMULA P-208II Scan-tini Personal Scanner, 600 dpi Opt Res, 10-Sheet Duplex Auto Doc Feeder (9704B007)
- Fujitsu Scanners