Fujitsu

Fi-7030 Adf Doc Scanner 27Ppm


product price: $521.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 11.4"
  • Height 5.1"
  • Product Type Sheetfed Scanner
  • Depth 5.7"
See all product information

Product Information

  • Brand Fujitsu
  • MFR # PA03750-B005
  • Zoro # G2564726
  • UPC #
    97564308857
  • Country of Origin China
  • Category Scanners

Dimensions

Width 11.4"
Height 5.1"
Depth 5.7"

Details

Product Type Sheetfed Scanner

Description

The FUJITSU Fi-7030 Adf Doc Scanner 27Ppm is a sheetfed scanner with a width of 11.4", a height of 5.1", and a depth of 5.7".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.