Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 50 HP, 380-480V
Mfr # FRN050F1S-4U
Zoro # G2809082
product price: $3,272.99
/ea
Free Shipping & Returns
$3,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Start/Stop Control Programmable
- Digital Readout Output Frequency, Output Current, Output Voltage
- Control Type Keypad, Remote
- Key Pad Lockout Yes
- For Use With 3-Phase Inverter Duty Motor
Product Information
- Brand Fuji Electric
- MFR # FRN050F1S-4U
- Zoro # G2809082
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 12.6 in |
Depth | 10.04 in |
Height | 21.65 in |
Overall Depth | 10 in |
Overall Height | 21 3/4 in |
Overall Width | 12 5/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 50 hp, Maximum Output Current 72 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 40 ft Length, 300 psi (P-LPL-340)
- FESTO Piloted Check Valve HGL-1/4-NPT (HGL-1/4-NPT)
- NSK NSK 6316, 6300 Series Single Row Deep Groove Ball Bearing (6316)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94672, Pressure Line, 100 micron, Outside-In (MF0061007)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 380-480V (FRN020F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E647)
- Fuji Electric NEMA-Rated Enclosure Drives