Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 30 HP, 380-480V
Mfr # FRN030F1S-4U
Zoro # G1665657
Free Shipping & Returns
$2,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.84 in
- Digital Readout Output Frequency, Output Current, Output Voltage
- Control Type Keypad, Remote
- Input Voltage 460V AC
- Enclosure Open
Product Information
- Brand Fuji Electric
- MFR # FRN030F1S-4U
- Zoro # G1665657
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 9.84 in |
Depth | 8.46 in |
Height | 15.75 in |
Overall Height | 15 3/4 in |
Overall Depth | 8 1/2 in |
Overall Width | 9 7/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 30 hp, Maximum Output Current 44 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Flat Body Cyl., 30 tons, 0.51" Stroke (HF3005)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-5)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - Needle (8027)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (M212SS-000-N)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- EATON Variable Freq Drive, 2 HP, 4.3A, 380-500VAC (DG1-344D3FB-C21C)
- Fuji Electric Variable Frequency Drives