Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 25 HP, 380-480V
Mfr # FRN025F1S-4U
Zoro # G1608616
original price:
$2,200.00
20% off
new price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.75 in
- For Use With 3-Phase Inverter Duty Motor
- With Line Contactor / No Line Contactor No Line Contactor
- Starting Torque 50%
- Key Pad Lockout Yes
Product Information
- Brand Fuji Electric
- MFR # FRN025F1S-4U
- Zoro # G1608616
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 15.75 in |
Width | 9.84 in |
Depth | 8.46 in |
Overall Depth | 8 1/2 in |
Overall Width | 9 7/8 in |
Overall Height | 15 3/4 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 25 hp, Maximum Output Current 37 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 61" Outside Length, 1/2" Top Width, 1 Ribs (AX59)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 36 In (QS 3/8 L 36)
- SPEEDAIRE Manual Air Control Valve, 1/2 NPT, Closed (32XC12)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 200-230V (FRN015F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- Fuji Electric NEMA-Rated Enclosure Drives