Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 20 HP, 200-230V
Mfr # FRN020F1S-2U
Zoro # G2119774
Free Shipping & Returns
$1,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 50/60 Hz
- Height 15.75 in
- With Line Contactor / No Line Contactor No Line Contactor
- Depth 8.46 in
- Input Voltage 208V AC
Product Information
- Brand Fuji Electric
- MFR # FRN020F1S-2U
- Zoro # G2119774
- UPC # 743074728622
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Height | 15.75 in |
Depth | 8.46 in |
Width | 9.84 in |
Overall Height | 15 3/4 in |
Overall Width | 9 7/8 in |
Overall Depth | 8 1/2 in |
Description
Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 20 hp, Maximum Output Current 60 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MJ-12FJX 90 (6500-12-12)
- ENCODER PRODUCTS Accu-Coder 1/4in 5-28V-DC Rotary Encoder (702-07-S-2048-Q-HV-1-G-1-EY-Y-N)
- TITAN PRO Round Motor Run Capacitor, 440-370VAC (TRCF100)
- FESTO Round Cylinder DSNU-S-12-30-P-A (DSNU-S-12-30-P-A)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 25 HP, 380-480V (FRN025F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010F1S-4U)
- EATON Variable Freq Drive, 60 HP, 87A, 380-500VAC (DG1-34087FN-C21C)
- Fuji Electric Variable Frequency Drives