Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 2 HP, 380-480V
Mfr # FRN002F1S-4U
Zoro # G1428603
original price:
$714.99
11% off
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Frequency 50/60 Hz
- Output Phase AC Three
- Enclosure Open
- Depth 6.42 in
- Start/Stop Control Programmable
Product Information
- Brand Fuji Electric
- MFR # FRN002F1S-4U
- Zoro # G1428603
- UPC # 743074728653
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Depth | 6.42 in |
Height | 10.24 in |
Width | 5.91 in |
Overall Height | 10 1/4 in |
Overall Depth | 6 3/8 in |
Overall Width | 5 7/8 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.7 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- D&D Timing Belt, 3M, 12 x 357mm PL, T119 (357-3M-12)
- LINCOLN Drum Pump, Air Operated (82230)
- DAYTON 2/B93 Banded V-Belt, 96-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G902)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 50 HP, 380-480V (FRN050F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN005F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 15 HP, 380-480V (FRN015F1S-4U)
- EATON Variable Freq Drive, 3 HP, 5.6A, 380-500VAC (DG1-345D6FB-C21C)
- Fuji Electric Variable Frequency Drives