Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1/2 HP, 380-480V
Mfr # FRN0002C2S-4U
Zoro # G0878412
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 460V AC
- Output Voltage 380 to 480V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Fuji Electric
- MFR # FRN0002C2S-4U
- Zoro # G0878412
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Depth | 4.53 in |
Width | 4.33 in |
Height | 5.12 in |
Overall Depth | 4 1/2 in |
Overall Height | 5 1/8 in |
Overall Width | 4 3/8 in |
Description
Mini Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 1.8 A, Output Voltage 380 to 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Industrial Plug 1/4" x 3/8" Push On Barb, 25PCS (IP1438PS-B25-P)
- ALEMITE Lubricator, 14 In Fnpt Port, 40 Bspp Flow Rate, 250 Psi Pressure, Metal Bowl, 59043 (5904-3)
- HHIP TPMC-43NV TiN Coated Carbide Insert (6043-1500)
- LINKBELT PLB6831R 1 15/16 Pillow Block Roller Bearing (PLB6831H NO LER/NO STAB)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 200-230V (FRN0006C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- EATON Variable Frequency Drive, 3 HP, 200-230V (DC1-32011NB-A20CE1)
- Fuji Electric Open Enclosure Drives