Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1/2 HP, 200-230V
Mfr # FRN0004C2S-2U
Zoro # G1410701
original price:
$350.01
43% off
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. HP 0.5 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Fuji Electric
- MFR # FRN0004C2S-2U
- Zoro # G1410701
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Height | 4.72 in |
Width | 3.15 in |
Depth | 3.74 in |
Overall Width | 3 1/8 in |
Overall Height | 4 3/4 in |
Overall Depth | 3 3/4 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 3.5 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Manifold Sub-Base VABV-S4-2S-N18-2T1 (VABV-S4-2S-N18-2T1)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 200-230V (FRN0020C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 380-480V (FRN0007C2S-4U)
- EATON Variable Frequency Drive, 10 HP, 380-480V, Cutler-Hammer (DC1-34018NB-A20CE1)
- Fuji Electric Open Enclosure Drives