Shop All NEMA-Rated Enclosure Drives
Fuji Electric
Variable Frequency Drive, 10 HP, 380-480V
Mfr # FRN010F1S-4U
Zoro # G2254427
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Open
- Standards UL508C, C22.2 No.14, EN50178-1997
- Max. HP 10 hp
- Start/Stop Control Programmable
- Width 8.66 in
Product Information
- Brand Fuji Electric
- MFR # FRN010F1S-4U
- Zoro # G2254427
- Country of Origin Multiple
- Category NEMA-Rated Enclosure Drives
Dimensions
Width | 8.66 in |
Height | 10.24 in |
Depth | 8.46 in |
Overall Width | 8 5/8 in |
Overall Depth | 8 1/2 in |
Overall Height | 10 1/4 in |
Description
Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 10 hp, Maximum Output Current 16.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Two Stage Gasoline, Air Compressor (AG2-SH13-30M)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- KRYTOX 2 oz Tube White (EG 2000)
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (10A221)
- FUJI ELECTRIC Variable Frequency Drive, 40 HP, 380-480V (FRN040F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 380-480V (FRN020F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 20 HP, 200-230V (FRN020F1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 200-230V (FRN007F1S-2U)
- DAYTON Variable Freq Drive, 2HP, 120/208-240V (13E634)
- Fuji Electric NEMA-Rated Enclosure Drives