Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1 HP, 380-480V
Mfr # FRN0004C2S-4U
Zoro # G0391553
original price:
$365.68
14% off
new price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. HP 1 hp
- Input Voltage 460V AC
- Output Voltage 380 to 480V AC
- Input Phase AC Three
- Enclosure Open
Product Information
- Brand Fuji Electric
- MFR # FRN0004C2S-4U
- Zoro # G0391553
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Height | 5.12 in |
Depth | 5.47 in |
Width | 4.33 in |
Overall Depth | 5 1/2 in |
Overall Height | 5 1/8 in |
Overall Width | 4 3/8 in |
Description
Mini Inverter, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.1 A, Output Voltage 380 to 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 23 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A21.5/4L235)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- AEROQUIP Hose Assembly, hyd, 3/8 IDx96 In, 9/16 JIC (R2-6-96F)
- PARKER Hydraulic Hose Fitting, Steel, 3/4"-16, JIC (33982-8-8)
- FUJI ELECTRIC Variable Frequency Drive, 1 HP, 115VAC (FRN0005C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN0005C2S-4U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 200-230V (FRN0010C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/2 HP, 200-230V (FRN0004C2S-2U)
- Fuji Electric Open Enclosure Drives