Shop All Open Enclosure Drives
Fuji Electric
Variable Frequency Drive, 1 HP, 200-230V
Mfr # FRN0006C2S-2U
Zoro # G0719162
original price:
$241.49
8% off
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. HP 1 hp
- Input Voltage 230V AC
- Output Voltage 200 to 240V AC
- Input Phase AC Three
Product Information
- Brand Fuji Electric
- MFR # FRN0006C2S-2U
- Zoro # G0719162
- Country of Origin Multiple
- Category Open Enclosure Drives
Dimensions
Width | 3.15 in |
Depth | 4.72 in |
Height | 4.72 in |
Overall Depth | 4 3/4 in |
Overall Height | 4 3/4 in |
Overall Width | 3 1/8 in |
Description
Mini Inverter, Input Voltage 230V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 5.5 A, Output Voltage 200 to 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 400 Hz, Enclosure Rating NEMA 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 14M, 115 x 3850mm PL, T275 (3850-14M-115)
- WEG WEG - 00718ET3E213T-S, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 230/460 VOLTS (00718ET3E213T-S)
- ZORO SELECT FHP Sheave, 2AK56-QT (2AK56)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In (QS 1 L 60)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 200-230V (FRN030G1S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 1/4 HP, 200-230V (FRN0002C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-2U)
- FUJI ELECTRIC Variable Frequency Drive, 3 HP, 200-230V (FRN0012C2S-7U)
- FUJI ELECTRIC Variable Frequency Drive, 1/8 HP, 115VAC (FRN0001C2S-6U)
- FUJI ELECTRIC Variable Frequency Drive, 5 HP, 380-480V (FRN0011C2S-4U)
- EATON Variable Frequency Drive, 10 HP, 380-480V (DA1-34018FB-A20C)
- Fuji Electric Open Enclosure Drives