Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Vacuum Relief
Mfr # VV8
Zoro # G2360732
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 100 in wc
- Connection (In.) 2 (F)NPT
- Dia. (In.) 2 in
- Length (In.) 6 1/4 in
- For Use with Blower No. 5F243, 5Z189
Product Information
- Brand Fuji Electric
- MFR # VV8
- Zoro # G2360732
- UPC # 663001054078
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 6 1/4 in |
Overall Length | 6.25 in |
Inlet Size | 2 in |
Outside Diameter | 2 in |
Details
Preset Limit (In. of Water) | 100 in wc |
Connection (In.) | 2 (F)NPT |
For Use with Blower No. | 5F243, 5Z189 |
Valve Type | Vacuum |
Item | Blower Relief Valve |
Inlet Gender | Female |
Preset Limit | 100 in wc |
Inlet Type | NPT |
Vacuum Capabilities | Vacuum |
Compatible Manufacturer Part Number | VFC800A-7W, VFC904A-7W |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 100 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Compatible Manufacturer Part Number VFC800A-7W, VFC904A-7W, Compatible Grainger Part Number 5F243, 5Z189, Overall Length 6.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- MAIN FILTER Hydraulic Filter, replaces WIX D03B10GAV, Pressure Line, 10 micron, Outside-In (MF0059702)
- CHICAGO PNEUMATIC Needle Set, PK19 (8940159860)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- FUJI ELECTRIC Valve, Pressure Relief (PV3)
- FUJI ELECTRIC Valve, Pressure Relief (PV7)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- Fuji Electric Pneumatic Valves