Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Pressure Relief
Mfr # PV8
Zoro # G1739814
original price:
$139.99
5% off
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 127 in wc
- Connection (In.) 2 (M)NPT
- Dia. (In.) 2 in
- Length (In.) 4 3/4 in
- For Use with Blower No. 5F243, 5Z189
Product Information
- Brand Fuji Electric
- MFR # PV8
- Zoro # G1739814
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 4 3/4 in |
Overall Length | 4.75 in |
Inlet Size | 2 in |
Outside Diameter | 2 in |
Details
Preset Limit (In. of Water) | 127 in wc |
Connection (In.) | 2 (M)NPT |
For Use with Blower No. | 5F243, 5Z189 |
Item | Blower Relief Valve |
Valve Type | Pressure |
Inlet Gender | Male |
Vacuum Capabilities | Pressure |
Compatible Manufacturer Part Number | VFC800A-7W, VFC904A-7W |
Preset Limit | 127 in wc |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 127 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number VFC800A-7W, VFC904A-7W, Compatible Grainger Part Number 5F243, 5Z189, Overall Length 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PM GRU 149046, Pressure Line, 10 micron, Outside-In (MF0058518)
- CONTINENTAL 3/8" x 2 ft Lead Hose 300 psi (HZR03830-02-14-G)
- DAYTON Motor Mounting Bracket, For NEMA 42/NEMA 48 NEMA Frame, For 5 in to 5 5/8 in Motor Dia (2MEY7)
- APACHE Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138015)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 156, 2 in. (VRV50)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- FUJI ELECTRIC Valve, Vacuum Relief (VV7)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- Fuji Electric Regenerative Blower Relief Valves