Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Pressure Relief
Mfr # PV7
Zoro # G2800637
original price:
$131.99
9% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 98 in wc
- Connection (In.) 2 (M)NPT
- Dia. (In.) 2 in
- Length (In.) 4 3/4 in
- For Use with Blower No. VFC700A-7W
Product Information
- Brand Fuji Electric
- MFR # PV7
- Zoro # G2800637
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 2 in |
Length (In.) | 4 3/4 in |
Overall Length | 4.75 in |
Inlet Size | 2 in |
Outside Diameter | 2 in |
Details
Preset Limit (In. of Water) | 98 in wc |
Connection (In.) | 2 (M)NPT |
For Use with Blower No. | VFC700A-7W |
Valve Type | Pressure |
Item | Blower Relief Valve |
Preset Limit | 98 in wc |
Vacuum Capabilities | Pressure |
Inlet Type | NPT |
Inlet Gender | Male |
Compatible Manufacturer Part Number | VFC700A-7W |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 98 in wc, Outside Diameter 2 in, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number VFC700A-7W, Compatible Grainger Part Number 5Z651, Overall Length 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- U.S. MOTORS Motor, 1/2HP, 1725,1425RPM, 60, 50HZ, 56 (XS12SA2D)
- ARO Pump Assembly, Restricted, 1/2 Inch, PD05P (PD05P-AKS-KTL-B)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. motor float (229310)
- FUJI ELECTRIC Valve, Pressure Relief (PV8)
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in (PV5)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- Fuji Electric Pneumatic Valves