Shop All Regenerative Blower Relief Valves
Fuji Electric
Valve, Pressure Relief
Mfr # PV4
Zoro # G1820244
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 46 in wc
- Connection (In.) 1 1/2 (M)NPT
- Dia. (In.) 1 1/2 in
- Length (In.) 4 3/4 in
- For Use with Blower No. VFC400A-7W, VFC400P-5T
Product Information
- Brand Fuji Electric
- MFR # PV4
- Zoro # G1820244
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 1 1/2 in |
Length (In.) | 4 3/4 in |
Inlet Size | 1 1/2 in |
Outside Diameter | 1.5 in |
Overall Length | 4.75 in |
Details
Preset Limit (In. of Water) | 46 in wc |
Connection (In.) | 1 1/2 (M)NPT |
For Use with Blower No. | VFC400A-7W, VFC400P-5T |
Valve Type | Pressure |
Item | Blower Relief Valve |
Vacuum Capabilities | Pressure |
Preset Limit | 46 in wc |
Compatible Manufacturer Part Number | VFC400A-7W, VFC400P-5T |
Inlet Gender | Male |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 46 in wc, Outside Diameter 1.5 in, Inlet Size 1 1/2 in, Inlet Type NPT, Inlet Gender Male, Compatible Manufacturer Part Number VFC400A-7W, VFC400P-5T, Compatible Grainger Part Number 4Z751, Overall Length 4.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket HUSQVARNA 532419744 Replacement Belt, A32 (A32)
- DAIDORPORATION 10' 35 Roller Chain (TRC35-MD)
- TIMKEN TIM 643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (643)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 159, 1-1/2in (PRV40)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 156, 2 in. (VRV50)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- FUJI ELECTRIC Valve, Vacuum Relief (VV8)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- Fuji Electric Regenerative Blower Relief Valves