Shop All Regenerative Blowers
Fuji Electric
Regenerative Blower, 379 CFM, 230/460V
Mfr # VFZ801A-7W
Zoro # G8478727
original price:
$3,503.42
8% off
new price: $3,190.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,190.99
Free 30-Day Returns
Key Features
- Max. Pressure 115 in WC
- Max. Flow Rate 379 cfm
- Max. Vacuum 105 in WC
- Voltage 230/460V AC
- Full Load Amps 27.8/12.6
Product Information
- Brand Fuji Electric
- MFR # VFZ801A-7W
- Zoro # G8478727
- Country of Origin Taiwan, Province of China
- Category Regenerative Blowers
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 1/2 in |
Overall Depth | 17.87 in |
Overall Height | 19.73 in |
Overall Length | 21.14 in |
Description
Ring Compressor, Phase Three, Output Power 10.7 hp, Maximum Operating Pressure 134.6 in wc, Maximum Flow Rate 379 cfm, Maximum Vacuum 112 in wc, Voltage 230/460V AC, Inlet Size 2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 2 1/2 in, Outlet Type NPT, Outlet Gender Female, Current Rating 27.8/12.6 A, Frequency 60 Hz, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pilot Valve, 1/4 in Port, 150 psi (E212PD)
- DAYTON 5VX450 Cogged V-Belt, 45" Outside Length, 5/8" Top Width, 1 Ribs (2L408)
- DAYTON 2L120 Cogged V-Belt, 12" Outside Length, 1/4" Top Width, 1 Ribs (13V772)
- FESTO Pressure Regulator LR-3/8-D-7-MINI (LR-3/8-D-7-MINI)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100P-5T)
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- FUJI ELECTRIC Regenerative Blower, 9.3A Full Load, 230V (RD6-L)
- FUJI ELECTRIC Regenerative Blower, 0.17 HP, 27 CFM (VFC100A-7W)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 1 hp (FDC-010P-5T)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- Fuji Electric Regenerative Blowers