Shop All Machine Tool Coolant Pumps
Fuji Electric
Pump, Oil Coolant, 1/4hp
Mfr # VKP-073A-4Z
Zoro # G1069686
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 hp
- Phase Three
- Voltage 230/460
- Max. Immersion Depth (In.) 7 in
- Impeller Material Plastic
Product Information
- Brand Fuji Electric
- MFR # VKP-073A-4Z
- Zoro # G1069686
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Max. Immersion Depth (In.) | 7 in |
Height (In.) | 14 7/32 in |
Bolt Circle Dia. (In.) | 2 at 6.3 and 2 at 5.28 |
Width (In.) | 5 29/32 in |
Length (In.) | 14 1/4 in |
Compatible Discharge Pipe Size | 1/2 in |
Overall Height | 14.22 in |
Compatible Intake Pipe Size | 1/2 in |
Overall Length | 14.25 in |
Overall Width | 5.91 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/4 hp, Maximum Viscosity 800 SUS, Flow Rate @ 10 ft of Head (Maximum, Water) 32 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 26 gpm, Maximum Feet of Head 34 ft, Compatible Intake Pipe Size 1/2 in, Compatible Discharge Pipe Size 1/2 in, Impeller Material Plastic, Compatible with Media Type Cutting Oil, Non-Flammable Liquids, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Gasket, 92878 (92878)
- FILL-RITE Outlet Kit (KIT700OT)
- ARO Trip Rod, 96626 (96626)
- GROZ Diesel Pump, Electric, Auto Nozzle, 12V DC (45534)
- FUJI ELECTRIC Pump, Oil Coolant, 1/3hp (VKP-083A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKN-073A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKN-093A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKP-093A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant (VKN-053A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKN-063A-4Z)
- HHIP Vertex 16 Liter 110V/1 Phase Coolant Pump Kit (3012-8115)
- Fuji Electric Machine Tool Coolant Pumps