Shop All Machine Tool Coolant Pumps
Fuji Electric
Pump, Oil Coolant, 1/3hp
Mfr # VKN-083A-4Z
Zoro # G0907121
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Phase Three
- Voltage 230/460
- Impeller Material Plastic
- Body Material Cast iron
Product Information
- Brand Fuji Electric
- MFR # VKN-083A-4Z
- Zoro # G0907121
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Height (In.) | 9 5/8 in |
Width (In.) | 6 5/16 in |
Length (In.) | 9 5/8 in |
Bolt Circle Dia. (In.) | 6.3 in |
Overall Height | 9.63 in |
Overall Length | 9.63 in |
Overall Width | 6.31 in |
Compatible Discharge Pipe Size | 3/4 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Machine Tool Pump, Nameplate Voltage 230/460V AC, Phase Three, Pump Housing Material Cast Iron, Horsepower 1/3 hp, Maximum Viscosity 800 SUS, Flow Rate @ 5 ft of Head (Maximum, Water) 54 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 47 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 36 gpm, Maximum Feet of Head 34 ft, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Impeller Material Plastic, Compatible with Media Type Cutting Oil, Non-Flammable Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 1/4 HP Duo 2-in-1, Submersible Utility Pump and Transfer Pump (UTM02501K)
- BECKETT Pump-460V Condensate (CB504UL)
- SJE-RHOMBUS Double Float Master Pump Switch 230V (20DFMMD2WP)
- JACKEL INC Sump Pump Chk Valve (PSU1020)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKP-073A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant (VKN-053A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKN-093A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/4hp (VKN-073A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKP-093A-4Z)
- FUJI ELECTRIC Pump, Oil Coolant (VKP-043A-4Z)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 115/230V (IMS50-E)
- Fuji Electric Machine Tool Coolant Pumps