Shop All Push Button Switches
Fuji Electric
Illuminated Green 30V-Dc Pushbutton
Mfr # AR22E0L-11E4G
Zoro # G304297974
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Green
- Voltage (DC) 30 V-DC
- Illuminated Illuminated
Product Information
- Brand Fuji Electric
- MFR # AR22E0L-11E4G
- Zoro # G304297974
- Country of Origin Unknown
- Category Push Button Switches
Details
Lens Color | Green |
Voltage (DC) | 30 V-DC |
Illuminated | Illuminated |
Description
35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55671323)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (MDA-20-R)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR3RH6)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BH063)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K22)
- Fuji Electric Switches